Spesifikasi
| AS ONE Part Number | 64-8350-23 |
|---|---|
| Accuracy (mm) | [Horizontal and vertical lines] ± 1 / 7.5m |
| Automatic Correction Range | About 1.5 ° |
| Battery Life (hour) | Approx. 2 (when using full line / alkaline batteries) |
| Cord | 222740 |
| Dimensions (Length L x Width W x Height H) (mm) | 116x115x195 |
| Dust / Water Protection | IP54 |
| Laser Class | 2M(JIS:C6802:2014) |
| Light Source | Visible semiconductor laser (Line: Green / Ink: Red) |
| Line Width (mm) | 2.5 or less / 5m |
| Mass (kg) | 1.25 (excluding battery) |
| Method | [Leveling] Magnetic brake type |
| Myzox Code | 222740 |
| Operating Temperature Range (°C) | -5~40 |
| Power Supply | AA batteries or rechargeable batteries x 4 or AC adapter |
| Set Contents | Main unit, instruction manual, AC adapter, light receiver (GL-RE4), rod clamp (GL-RC), elevator tripod (LET-B), storage case, AA alkaline battery x 4, 9V alkaline battery, shoulder belt |
| Wavelength (nm) | 510-520 (line) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-performance slim body.
Efficient work is possible by memorizing the settings when the power is turned off and eliminating the trouble of resetting when resuming work.
As for the high temperature protection function, the electronic circuit monitors and protects the expected by attaching a temperature sensor.
When using a high voltage power supply, the module protection function works and does not emit a laser.
Efficient work is possible by memorizing the settings when the power is turned off and eliminating the trouble of resetting when resuming work.
As for the high temperature protection function, the electronic circuit monitors and protects the expected by attaching a temperature sensor.
When using a high voltage power supply, the module protection function works and does not emit a laser.
Feature
High-performance slim body.Efficient work is possible by memorizing the settings when the power is turned off and eliminating the trouble of resetting when resuming work.
As for the high temperature protection function, the electronic circuit monitors and protects the expected by attaching a temperature sensor.
When using a high voltage power supply, the module protection function works and does not emit a laser.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
