CHINO Radiation Thermometer IR-CZ Series High-Temperature, High-Precision Type

Sebelum PPN:
Rp229.999.900 - Rp379.999.900
Spesifikasi
InterfaceRS-485 (transmits measurement data and transmits and receives setting parameters)
Measurement Temperature Range (°C)900~3500
Output Signal4 to 20mA DC, isolated output (load resistance 750Ω or less)
Power Consumption (VA)Up to 2.4
Power Input (V)24 DC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Accuracy[Less than 1000°C]: ±5°C, [1000°C or higher but less than 1500°C]: ±0.5% of the measured value, [1500°C or higher]: ±0.6% of the measured value
RemarkNo accompanying documents
ReproducibilityWithin 0.5 °C
Resolution (°C)0.5
Response Time (ms)2 to 15 (when measuring above 50°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The IR-CZ series is a stationary radiation thermometer with an integrated digital temperature display and external measurement output.
It measures ultra-high temperatures above 2000°C with high accuracy in the measurement range of 900°C to 3500°C. The optical system and circuit board have been completely redesigned to achieve long-term stability. It also comes with a window contamination detection function that is convenient for measurements through windows in vacuum furnaces, etc.
*When ordering a product number that includes (a complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
*Please note that specifications and appearance may be changed without notice for improvement purposes.
*Please check the manufacturer's website for the latest information.
Warning
*When ordering a product number that includes (a complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
*Please note that specifications and appearance may be changed without notice for improvement purposes.
*Please check the manufacturer's website for the latest information.
Feature
The IR-CZ series is a stationary radiation thermometer with an integrated digital temperature display and external measurement output.
It measures ultra-high temperatures above 2000°C with high accuracy in the measurement range of 900°C to 3500°C. The optical system and circuit board have been completely redesigned to achieve long-term stability. It also comes with a window contamination detection function that is convenient for measurements through windows in vacuum furnaces, etc.

Ulasan Produk

Tidak ada ulasan