CHINO Radiation thermometer IR-CZ series for medium temperatures

Sebelum PPN:
Rp209.999.900 - Rp369.999.900
Spesifikasi
InterfaceRS-485 (transmits measurement data and transmits and receives setting parameters)
Output Signal4 to 20mA DC, isolated output (load resistance 750Ω or less)
Power Consumption (VA)max 3.3
Power Input (V)24 DC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Accuracy[Less than 1000°C]: ±5°C, [1000°C to less than 1500°C]: ±0.5% of the measured value, [1500°C or more]: ±0.6% of the measured value
RemarkNo accompanying documents
ReproducibilityWithin 0.2°C
Response Time (ms)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The IR-CZ series is a stationary radiation thermometer with an integrated digital temperature display and external measurement output.
High-precision measurement in the 200°C to 2000°C temperature range, suppressing the effects of atmospheric light path absorption. Renewed optical system and circuit board ensure long-term stability. A short-wavelength thermometer whose temperature indication is less affected by changes in the surface condition of the object being measured.
*When ordering a product number that includes (a complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
*Please note that specifications and appearance may be changed without notice for improvement purposes.
*Please check the manufacturer's website for the latest information.
Warning
*When ordering a product number that includes (a complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
*Please note that specifications and appearance may be changed without notice for improvement purposes.
*Please check the manufacturer's website for the latest information.
Feature
The IR-CZ series is a stationary radiation thermometer with an integrated digital temperature display and external measurement output.
High-precision measurement in the 200°C to 2000°C temperature range, suppressing the effects of atmospheric light path absorption. Renewed optical system and circuit board ensure long-term stability. A short-wavelength thermometer whose temperature indication is less affected by changes in the surface condition of the object being measured.

Ulasan Produk

Tidak ada ulasan