Myzox Prism pole (A type)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Included AccessoriesSpirit level, case
Length when Shortened (mm)1224
Mass (kg)1.15
Myzox Code220874
Overall Length (mm)2074

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch slide lock mechanism. A 2.5 inch prism can also be attached with a detachable tip 5/8 inch adapter. 20cm red and white display.
General survey, forest survey
Feature
One-touch slide lock mechanism. A 2.5 inch prism can also be attached with a detachable tip 5/8 inch adapter. 20cm red and white display.

Spirit level, case

2m / 2-stage
Use
General survey, forest survey

Ulasan Produk

Tidak ada ulasan