Myzox Precision wooden leg dual lock type

Sebelum PPN:
Rp8.299.900
Spesifikasi
ColorOrange
Included AccessoriesHex wrench / spanner (integrated type), instruction manual, leg cover
Length when Shortened (mm)1090
Mass (kg)8.2
Materialwooden
Myzox Code222058
Overall Length (mm)1691

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The dual lock securely fixes the legs. It is easy to install the tripod by temporarily fixing it with the one-touch stopper first, and then permanently fixing it with the screw lock.
*We do not recommend using the quick lock alone.
Warning
*We do not recommend using the quick lock alone.
Feature
The dual lock securely fixes the legs. It is easy to install the tripod by temporarily fixing it with the one-touch stopper first, and then permanently fixing it with the screw lock.

Ulasan Produk

Tidak ada ulasan