Myzox Precision lightweight wooden legs

Sebelum PPN:
Rp5.999.900
Spesifikasi
Color (Body)Myzox Red
Diameter (mm)DIA154/66 (plane leg outer diameter/inner)
Dimensions (mm)At full contraction: 1014
Included Accessories■Hexagonal wrench and spanner (integrated type), ■Leg head cover
Mass (kg)5.2
Material(Body) Wooden
Overall Length (mm)1662

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight design reduces the burden when moving.
Ensures the precision that only wood can provide.
Enhanced stability against twisting and vibration.
Feature
Lightweight design reduces the burden when moving.
Ensures the precision that only wood can provide.
Enhanced stability against twisting and vibration.

Ulasan Produk

Tidak ada ulasan