CHINO portable small thermal imaging camera

Sebelum PPN:
Rp249.999.900
Spesifikasi
Accuracy± 2% of measured value or ± 2 ° C, whichever is greater
Digital Zoom1 to 4 times continuous
FocusManual
Frame Rate30Hz
Function[Image processing] Superimposed display / isotherm (specified temperature zone color display)
Measurement Viewing Angle (°)24x18
Measuring Range (°C)Range 1: -20 to 120, Range 2: 0 to 650
Monitor4-inch LCD monitor (touch panel)
Number of pixels[Visible camera] 5 million pixels (with LED lamp / can be superimposed with thermal images)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution[Detector] 320 x 240 pixels
Resolution (°C)0.04
Spatial Resolution (mrad)1.31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thermal imaging camera that measures the temperature of the object to be measured without contact and instantly confirms it on a 4-inch color LCD monitor using a high-brightness IPS liquid crystal. Equipped with a touch panel, it can be easily operated with one fingertip. It is possible to shoot movies while retaining temperature data. Equipped with a 5-megapixel digital camera, it is possible to superimpose thermal images and visible images.
Feature
A thermal imaging camera that measures the temperature of the object to be measured without contact and instantly confirms it on a 4-inch color LCD monitor using a high-brightness IPS liquid crystal. Equipped with a touch panel, it can be easily operated with one fingertip. It is possible to shoot movies while retaining temperature data. Equipped with a 5-megapixel digital camera, it is possible to superimpose thermal images and visible images.

Ulasan Produk

Tidak ada ulasan