CHINO Portable radiation thermometer, single-color type, for medium temperatures

Sebelum PPN:
Rp44.999.900 - Rp54.999.900
Spesifikasi
AimingDirect view finder
Detection ElementInGaAs
Dimensions (mm)150x50x100
Mass (g)Approximately 500 (main unit only)
Measurement Temperature Range (°C)300~1000
Measuring items[Fixed focus] (Diameter DIA) 20/(Distance) 4000mm
Power SupplyTwo AA batteries, AC power adapter (sold separately)
Rated Accuracy±6°C
ReproducibilityWithin 1 °C
Resolution (°C)1
Response Time0.2s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed focus type, no focus adjustment required. Temperature data of the target in the measurement range of 300°C to 1000°C is continuously saved to the SD card along with time data. Robust structure that can be used even in harsh environments.
*Only products with (with traceability certificate) in the product number will come with the relevant document.
*Only products with a traceability certificate will be calibrated at the standard calibration points set by the manufacturer and the documentation will be included.
Warning
*Only products with (with traceability certificate) in the product number will come with the relevant document.
*Only products with a traceability certificate will be calibrated at the standard calibration points set by the manufacturer and the documentation will be included.
Feature
Fixed focus type, no focus adjustment required. Temperature data of the target in the measurement range of 300°C to 1000°C is continuously saved to the SD card along with time data. Robust structure that can be used even in harsh environments.

Ulasan Produk

Tidak ada ulasan