CHINO Portable miniature thermal imaging camera

Sebelum PPN:
Rp299.999.900
Spesifikasi
Accuracy (°C)±2% of the measured value or ±2, whichever is greater
Digital Zoom1 to 4 times continuous
FocusManual/automatic, continuous automatic
Frame Rate30Hz
FunctionImage processing function: Overlay display, Isotherm (specified temperature band color display)
Measurement Viewing Angle (°)24x18
Measuring Range (°C)Range 1: -20 to 120 Range 2: 0 to 650
Monitor4-inch LCD monitor (touch panel)
Number of pixelsDetector: 320 x 240 pixels
ResolutionSpace: 1.31mrad
Resolution (°C)0.04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This thermal imaging camera measures the temperature of the object being measured non-contact and allows you to instantly check the temperature on a 4-inch color LCD monitor using a high-brightness IPS LCD.
Equipped with a touch panel, it can be easily operated with just one finger.
It is possible to shoot video that retains temperature data.
Equipped with a 5 megapixel digital camera, it is possible to overlay thermal and visible images.
It is equipped with a laser-assisted autofocus function that automatically focuses on the area illuminated by the laser, and an UltraMax function that increases the apparent pixel count by four times through image processing that utilizes camera shake.
Feature
This thermal imaging camera measures the temperature of the object being measured non-contact and allows you to instantly check the temperature on a 4-inch color LCD monitor using a high-brightness IPS LCD.
Equipped with a touch panel, it can be easily operated with just one finger.
It is possible to shoot video that retains temperature data.
Equipped with a 5 megapixel digital camera, it is possible to overlay thermal and visible images.
It is equipped with a laser-assisted autofocus function that automatically focuses on the area illuminated by the laser, and an UltraMax function that increases the apparent pixel count by four times through image processing that utilizes camera shake.

Visible camera: 5 megapixels with LED lamp, can be overlaid with thermal image

Ulasan Produk

Tidak ada ulasan