CHINO Pocket size temperature and humidity data logger

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Cable Length (m)1.5
Communication ProtocolSerial communication (RS-232C)
Dimensions (mm)64x32x113
FunctionRelative humidity / dew point temperature display, upper / lower limit alarm setting, manual interval recording, integration reference temperature, integration direction, auto power off
Measuring RangeTemperature: -40 to 80 ° C, Humidity: 0 to 100% RH
MemoryTemperature and humidity maximum 8000 data each
Operating Environment-10~50°C
Power SupplyAA batteries x 2, AC adapter (sold separately)
Recording IntervalContinuous, 1 to 60 minutes (can be set at 1 minute intervals)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thermo-hygrometer with a wide measurement range of 0 to 100% RH. You can choose from integrated type, separated type, and probe type according to your application.
Feature
A thermo-hygrometer with a wide measurement range of 0 to 100% RH. You can choose from integrated type, separated type, and probe type according to your application.

Ulasan Produk

Tidak ada ulasan