Myzox Photo rod 3m Suspended box type

Sebelum PPN:
Rp489.900
Spesifikasi
Myzox Code215565
ScaleFront: Red-white 20 cm spacing / Back: Red-white 20 cm spacing
Standard Tension (N)50
Tape Thickness (mm)0.7
TypePHR60-3,3m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanging box type convenient for display Scales and numbers with good photo quality.
A glass fiber cloth-lined core material that is resistant to pulling and tearing.
Matte vinyl chloride coating provides excellent scale durability and prevents diffused reflection.
The tip is a 180 ° rotating metal fitting that can be hooked anywhere.
Feature
Hanging box type convenient for display Scales and numbers with good photo quality.
A glass fiber cloth-lined core material that is resistant to pulling and tearing.
Matte vinyl chloride coating provides excellent scale durability and prevents diffused reflection.
The tip is a 180 ° rotating metal fitting that can be hooked anywhere.

Ulasan Produk

Tidak ada ulasan