Sebelum PPN:
Rp37.999.900 - Rp41.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accurate measurement of temperature, humidity, and saturation difference is very important for ensuring product quality and crop growth in testing rooms and environments for growing animals and plants that are prone to high humidity. ,Please use Chino's thermal conduction hygrometer/saturation difference meter, which is not affected by condensation in principle. ,Equipped with a humidity sensor based on a new principle,▼Thermal conduction humidity sensor does not condense because the humidity sensing part is heated to several hundred degrees, and is not easily affected by chemicals,Outstanding response performance at high humidity,▼Accurate measurement is possible because it does not saturate even in high humidity zones and has a fast response,Measurement with saturation difference that is easy to use for plant growth,▼The humidity conditions that are important for the cultivation environment of crops can be measured with the index "saturation difference" that is directly linked to crop growth. ,Accurate measurement with ventilated type,▼Ventilated type is suitable for measurement in places and atmospheres where air tends to be stagnate. ,Easy maintenance! ,▼The measuring part is a unit configuration that can be easily replaced.
Feature
Accurate measurement of temperature, humidity, and saturation difference is very important for ensuring product quality and crop growth in testing rooms and environments for growing animals and plants that are prone to high humidity. ,Please use Chino's thermal conduction hygrometer/saturation difference meter, which is not affected by condensation in principle. ,Equipped with a humidity sensor based on a new principle,▼Thermal conduction humidity sensor does not condense because the humidity sensing part is heated to several hundred degrees, and is not easily affected by chemicals,Outstanding response performance at high humidity,▼Accurate measurement is possible because it does not saturate even in high humidity zones and has a fast response,Measurement with saturation difference that is easy to use for plant growth,▼The humidity conditions that are important for the cultivation environment of crops can be measured with the index "saturation difference" that is directly linked to crop growth. ,Accurate measurement with ventilated type,▼Ventilated type is suitable for measurement in places and atmospheres where air tends to be stagnate. ,Easy maintenance! ,▼The measuring part is a unit configuration that can be easily replaced.*Humidity**Sensor: Thermal conduction type**Output: Saturation deficit**Measurement range: 0 to 48 g/m3 (no condensation)**Accuracy rating: ±1.0 g/m3 (at 25°C, 50% RH)**Response time: Within 60 seconds (90% response, at a constant temperature of 25°C)**Output signal: 4 to 20 mA DC (within measurement range)**Load resistance: 500 Ω or less*Temperature**Sensor: Platinum resistance thermometer Pt100**Measurement range: 0 to 60°C**Accuracy rating: ±(0.5 + 0.02 |T-25|)°C T: Ambient temperature**Response time: Within 6 minutes (90% response, 10°C -> 25°C steps, in still air)**Output signal: Pt100Ω, 3-wire type*Sensor compatibility: Compatible*Operating temperature range: 0 to 60°C*Power supply voltage (power consumption): 24 V DC ±10% (approx. 4VA) * Connection method: Terminal connection (M3.5 x 8) * Mounting method: Screw fastening (M5 x 2) * Material: Steel plate * Weight: Approx. 1.3kg * Other: Output correction (zero shift) ±5% Humidity response variable function (maximum time constant 64s) * External dimensions (excluding some protrusions)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
