Myzox MG Glaster / SK live line staff

Sebelum PPN:
Rp3.499.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-lightweight staff who realize various functions with new materials.
Meet the needs of all sites.
Excellent corrosion resistance.
The back side is displayed in 20 cm red and white.
Numbers for direct reading are attached every 1 cm to prevent reading errors.
The dimensions are stable even in the heat (120 °C) and cold (-50 °C).
The joint is a push button type lock type and a stable square type.
When using in a substation, under a transmission / distribution line, or in a train line, please order SK live line staff / No.205-E (with withstanding voltage test report).
General survey, surveying in rivers, coasts, and mountains
Feature
Ultra-lightweight staff who realize various functions with new materials.
Meet the needs of all sites.
Excellent corrosion resistance.
The back side is displayed in 20 cm red and white.
Numbers for direct reading are attached every 1 cm to prevent reading errors.
The dimensions are stable even in the heat (120 °C) and cold (-50 °C).
The joint is a push button type lock type and a stable square type.
When using in a substation, under a transmission / distribution line, or in a train line, please order SK live line staff / No.205-E (with withstanding voltage test report).

With withstand voltage test report
Use
General survey, surveying in rivers, coasts, and mountains

Ulasan Produk

Tidak ada ulasan