Myzox Marking Tools Walking Measure (Meteran Dorong)

Sebelum PPN:
Rp1.599.900 - Rp3.899.900
Spesifikasi
Length when Shortened (mm)500
Measurement Digits5-digit
Measuring Range10cm~10km
Overall Length (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is foldable and has a handle, so it is convenient to carry.
There is a counter at hand and it is very visible. (MW-190R-N, MW-318R-N only)
With marking spray holder.
Distance measurement of roads, etc.
Feature
It is foldable and has a handle, so it is convenient to carry.
There is a counter at hand and it is very visible. (MW-190R-N, MW-318R-N only)
With marking spray holder.
Use
Distance measurement of roads, etc.

Ulasan Produk

Tidak ada ulasan