Myzox Leveling Staff

Sebelum PPN:
Rp599.900
Spesifikasi
Length (mm)300+400
Mass (g)427
Myzox Code21028
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rod Width (mm)60
Thickness (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An aluminum rod that uses a unique lock-type slide bracket. The large scale makes it easy to read, and it can be used for various purposes such as inner diameter measurement, cross scale, and straight rod. With a point cursor that indicates the point.
Feature
An aluminum rod that uses a unique lock-type slide bracket. The large scale makes it easy to read, and it can be used for various purposes such as inner diameter measurement, cross scale, and straight rod. With a point cursor that indicates the point.

Ulasan Produk

Tidak ada ulasan