Myzox Laser sumi appearance device P-EX series P-410EX

Sebelum PPN:
Rp11.999.900
Spesifikasi
AccuracyHorizontal / Vertical lines: ± 1mm / 7m, Zenith cross: ± 1mm / 5m, Ink point: ± 1mm / 1m, Right angle: ± 1mm / 3m
Battery Life3.5 hours (full line)
Dimensions (mm)About 110 x 115 x H165
Dust / Water ProtectionIP54 (excluding battery box)
Laser ClassClass 2M (JISC6802: 2014), horizontal line spread angle: approx. 110 °, vertical / large rectangular line spread angle: 90 ° or more
Light SourceVisible semiconductor laser
Line Width (mm)1.5 or less / 5m
Mass (g)Approx. 900 (excluding battery)
Myzox Code221801
Operating Temperature Range (°C)-10~40
Power Supply3 AA alkaline batteries
Rotating Mechanism± 360 ° (rotary fine knob)
Set ContentsBody, storage case, 3 AA alkaline batteries, protective cap for legs, instruction manual, receiver clamp set TL-RE / TL-RC, elevator tripod LET-S
Type of BrakingMagnetic brake type
Warranty Period1 year
Wavelength (nm)635 (Line), 650 (Ink)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an ultra-bright laser in a lightweight compact body Ultra-bright laser line (more than double the brightness: compared to the manufacturer)
Best-in-class brightness.
360 rotation fine adjustment screw.
Inking work
Feature
Equipped with an ultra-bright laser in a lightweight compact body Ultra-bright laser line (more than double the brightness: compared to the manufacturer)
Best-in-class brightness.
360 rotation fine adjustment screw.
Use
Inking work

Ulasan Produk

Tidak ada ulasan