Myzox Land leg one-touch type

Sebelum PPN:
Rp3.499.900
Spesifikasi
ColorOrange
Length when Shortened (mm)1060
Mass (kg)4.2
Overall Length (mm)1710

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The one-touch type land legs fully comply with the international ISO standard. They can be easily extended and retracted without bending over. The Myzox unique one-touch stop mechanism firmly secures the legs. Simply raise and lower the stopper to easily stop and release. Strong ferrules The ferrules with steel inserts hold the ground firmly.
Feature
The one-touch type land legs fully comply with the international ISO standard. They can be easily extended and retracted without bending over. The Myzox unique one-touch stop mechanism firmly secures the legs. Simply raise and lower the stopper to easily stop and release. Strong ferrules The ferrules with steel inserts hold the ground firmly.

Ulasan Produk

Tidak ada ulasan