Sebelum PPN:
Rp34.999.900 - Rp39.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (°C) | Within ± 1 °C |
|---|---|
| Communication Function | RS-232C |
| Detection Element | Si |
| Emissivity Correction | 0.100 to 1.900 (0.01 steps) |
| Measurement Method | Narrow band radiation thermometer |
| Measuring Distance (mm) | 4000 |
| Measuring Range (°C) | 600~2000 |
| Memory System | SD card 2GB or less |
| Method | Coordination: Direct view finder (switching), Calculation: Highest value, lowest value, average value |
| Rated Accuracy | Less than 1000 ° C: ± 6 ° C / 1000 to less than 1500 ° C: ± 0.6% of measured value / 1500 ° C or more: ± 1.2% of measured value |
| Resolution (°C) | 1 |
| Response Time (s) | 0.2 |
| Type of Display | LCD digital display 4-digit, finder internal and external display |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The IR-HA series is a compact and lightweight handy type radiation thermometer for medium temperature (300-1000 °C), high temperature (600-2000 °C), two-color type (600-2000 °C) and single-color type (400 °C). A high-performance type that can be used by switching (up to 3000 ° C) is available. Although it has a fixed focus, it has a measurement distance of 4 m, a small measurement diameter of Φ20 mm, and a direct-view finder, so you can quickly measure the target point.
In addition to the display on the back of the main unit, there is also a measured value display in the finder, so you can see the measured value while checking the target.
Since the measurement wavelengths are as short as 0.9 μm and 1.55 μm, the degree of influence of emissivity is small.
It has a K thermocouple input and can correct the emissivity according to the K thermocouple instruction.
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
In addition to the display on the back of the main unit, there is also a measured value display in the finder, so you can see the measured value while checking the target.
Since the measurement wavelengths are as short as 0.9 μm and 1.55 μm, the degree of influence of emissivity is small.
It has a K thermocouple input and can correct the emissivity according to the K thermocouple instruction.
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Warning
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.Feature
The IR-HA series is a compact and lightweight handy type radiation thermometer for medium temperature (300-1000 °C), high temperature (600-2000 °C), two-color type (600-2000 °C) and single-color type (400 °C). A high-performance type that can be used by switching (up to 3000 ° C) is available. Although it has a fixed focus, it has a measurement distance of 4 m, a small measurement diameter of Φ20 mm, and a direct-view finder, so you can quickly measure the target point.In addition to the display on the back of the main unit, there is also a measured value display in the finder, so you can see the measured value while checking the target.
Since the measurement wavelengths are as short as 0.9 μm and 1.55 μm, the degree of influence of emissivity is small.
It has a K thermocouple input and can correct the emissivity according to the K thermocouple instruction.
(Signal modulation) Peak, delay
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
