CHINO Infrared multi-component meter (setting display) (Alat Ukur Multi-komponen)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Alarm FunctionContact output (1 output) to HCL terminal when out of setting range
Analog OutputAnalog signal: 4 to 20mADC, 3 outputs / Outputs 1 and 2: Load resistance 600Ω or less / Output 3: Load resistance 400Ω or less
CaseFlame-retardant polycarbonate
Communication OutputRS-232C
Display1. Measurement value display, . (decimal point position variable) / 2. Head number, CH.No., parameter display
FunctionExternal settings: Head number, CH. No., calibration, hold, preset possible, Self-diagnosis: When detector self-diagnosis is abnormal, contact output (1b), with lamp display
Input SignalRS-485 (connects to detector), up to 9 units can be connected
Operating Temperature Range (°C)0~50
OperationCalibration: Calibration is performed when an output checker plate is inserted using key operation or an external contact. Hold/Preset: Display and output are held or preset using key operation or an external contact.
OutputScaling: Numeric keypad setting (0.1 step), (update cycle) Communication output: 28 ms x number of detectors
Power ConsumptionMaximum 15VA
Power Supply100~240V AC 50/60Hz
Suitable ForSmoothing T: Smoothing time setting for smoothing calculation / T = 0.1 to 99.9 seconds, Calibration curve correction: Online correction of input calibration curve, linear to quadratic formula correction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan