NIHON DOKI Imono Convex

Sebelum PPN:
Rp1.599.900
Spesifikasi
Material (Tape)SK85
Tape Length (m)3.5
Tape Width (mm)16
TypeWith lock
Type of ScaleOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is used to measure the dimensions of casting molds and molds.
Cast iron is produced by pouring molten cast iron into a sand dent and hardening it. At this time, it shrinks, so make the mold larger. Since the shrinkage rate differs depending on the metal, size, and foundry, it is necessary to have a scale with an enlargement rate corresponding to them.
The "10 stretch" and "25 stretch" written on the label are called the stretch rate, and each is the stretch rate. In the case of 10 stretch, even if 1,000 mm is displayed, the actual length is 1,010 mm, and the stretch ratio is added. The same is true for other types.
* When using, please wear gloves and protective goggles to keep it safe.
* Since the tape is made of steel, there is a risk of spark / electric shock. Please be careful enough.
* For safety, pull in the tape slowly. Also, do not pull out the tape as it is dangerous if it exceeds the total length.
* Never disassemble the case as it may cause injury or malfunction.
Warning
* When using, please wear gloves and protective goggles to keep it safe.
* Since the tape is made of steel, there is a risk of spark / electric shock. Please be careful enough.
* For safety, pull in the tape slowly. Also, do not pull out the tape as it is dangerous if it exceeds the total length.
* Never disassemble the case as it may cause injury or malfunction.
Feature
This product is used to measure the dimensions of casting molds and molds.
Cast iron is produced by pouring molten cast iron into a sand dent and hardening it. At this time, it shrinks, so make the mold larger. Since the shrinkage rate differs depending on the metal, size, and foundry, it is necessary to have a scale with an enlargement rate corresponding to them.
The "10 stretch" and "25 stretch" written on the label are called the stretch rate, and each is the stretch rate. In the case of 10 stretch, even if 1,000 mm is displayed, the actual length is 1,010 mm, and the stretch ratio is added. The same is true for other types.

Ulasan Produk

Tidak ada ulasan