Spesifikasi
| Included Accessories | Solar radiation sensor (with 30m cord), PC application, SUS wire suspension * Temperature / humidity sensor and CO <sup>2</sup> sensor are built into the plant monitor body |
|---|---|
| Mass (g) | About 1,200 |
| Measuring Range | Temperature/-10.0 to 50.0°C Humidity/0 to 100%RH <sup>CO2</sup> concentration/0 to 5000ppm Solar radiation/0 to 1.39kW/ <sup>m2</sup> |
| Operating Temperature Range (°C) | -10 to 50 (no condensation) |
| Outer Dimensions (mm) | DIA230 x 90 (excluding protrusions) |
| Power Supply | 100-240VAC ± 10% (with power cord 1.7m) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An observer that measures and records the environment inside a horticultural facility.
By using the plant monitor, you can visualize your intuition and experience as on-site data, which can be useful for adjusting and controlling the cultivation environment.
By linking the environment and cultivation management using a PC application, it is possible to carry out planned production of crops and practical environmental data operation for quality improvement.
Built-in data logging function in the main body.
Measurement data can be monitored with a smartphone.
It can be easily installed by simply hanging it with the attached hanging material.
Easy to move when spraying pesticides.
By using the plant monitor, you can visualize your intuition and experience as on-site data, which can be useful for adjusting and controlling the cultivation environment.
By linking the environment and cultivation management using a PC application, it is possible to carry out planned production of crops and practical environmental data operation for quality improvement.
Built-in data logging function in the main body.
Measurement data can be monitored with a smartphone.
It can be easily installed by simply hanging it with the attached hanging material.
Easy to move when spraying pesticides.
Feature
An observer that measures and records the environment inside a horticultural facility.By using the plant monitor, you can visualize your intuition and experience as on-site data, which can be useful for adjusting and controlling the cultivation environment.
By linking the environment and cultivation management using a PC application, it is possible to carry out planned production of crops and practical environmental data operation for quality improvement.
Built-in data logging function in the main body.
Measurement data can be monitored with a smartphone.
It can be easily installed by simply hanging it with the attached hanging material.
Easy to move when spraying pesticides.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
