CHINO HN-Ekseries Wall-mounted thermo-hygrometer HN series

Sebelum PPN:
Rp11.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thermometer and hygrometer for air conditioning management and measurement that "measures accurately", reduces the effects of heat conduction from the mounting surface and achieves high-precision measurement, only the sensor unit can be replaced, slim design that can be installed anywhere, equipped with a high-precision sensor, ▼ Humidity can be measured at ±2%rh over a wide range, ▼ Uses a platinum resistance thermometer (accuracy: ±0.3°C) for the temperature sensor, adopts a sensor unit replacement method, easy installation, ▼ Can be installed in a general-purpose recessed box *1, ▼ *1 Mounting pitch 83.5mm (JIS C 8435), reduces the effects of heat conduction from the mounting surface, ▼ Installed with a thermoplate that cuts off the inflow of heat from walls and pillars with high thermal capacity
Feature
A thermometer and hygrometer for air conditioning management and measurement that "measures accurately", reduces the effects of heat conduction from the mounting surface and achieves high-precision measurement, only the sensor unit can be replaced, slim design that can be installed anywhere, equipped with a high-precision sensor, ▼ Humidity can be measured at ±2%rh over a wide range, ▼ Uses a platinum resistance thermometer (accuracy: ±0.3°C) for the temperature sensor, adopts a sensor unit replacement method, easy installation, ▼ Can be installed in a general-purpose recessed box *1, ▼ *1 Mounting pitch 83.5mm (JIS C 8435), reduces the effects of heat conduction from the mounting surface, ▼ Installed with a thermoplate that cuts off the inflow of heat from walls and pillars with high thermal capacity

*Output signal: Temperature: Platinum resistance thermometer, 3-wire type / Humidity: 4 to 20 mA DC (2-wire transmission) *Humidity sensor: Polymer capacitance type **Measurement range: 0 to 95% RH **Accuracy rating: ±2% RH (5 to 90% RH) at 25°C **Response time: Within 15 seconds (90% response) *2 **Output signal: 4 to 20 mA DC, 2-wire transmission (for 0 to 100% RH) **Load resistance: 500 Ω or less (with a power supply voltage of 24 V) *Temperature sensor: Platinum resistance thermometer equivalent to Pt100 **Measurement range: -10 to 55°C **Accuracy rating: ±0.3°C **Response time: Within 10 minutes (90% response, with a 0.15 m/s draft) **Output signal: Pt100 (100 Ω at 0°C) 3-wire type**Load resistance: 500Ω or less (when power supply voltage is 24V)*Sensor compatibility: Compatible with sensor units*Power supply voltage: 12 to 24VDC*Connection method: Spring terminal block (AWG14 to 28)*Installation method: Screw mounting (M4 screws x 2)*Operating temperature and humidity range: -15 to 60°C, 0 to 95%rh (no condensation)*CE marking: EN61326-1:2013 Class A, RoHS compliant (as of May 2023)*※2 Response conditions: Step response in humidification direction*When thermoplate is installed (D) 40mm

Ulasan Produk

Tidak ada ulasan