CHINO HN-E8series Wall-mounted thermo-hygrometer Intrinsically safe explosion-proof Cable 0m Integrated Relative humidity HN-E series
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Capable of measuring a wide range of temperatures from low to high in explosive gas atmospheres; Compact design with integrated body and sensor; Intrinsically safe explosion-proof thermo-hygrometer (Exia IICT4 Ga); Stable measurement achieved with capacitance humidity sensor; Small sensor unit allows measurement in small spaces; Intrinsically safe explosion-proof thermo-hygrometer; ▼Insulation barrier eliminates need for Class A grounding; Equipped with high-precision sensor; ▼Humidity can be measured at ±2%rh over a wide range; ▼Platinum resistance thermometer used for temperature sensor; Easy maintenance; ▼Sensor unit can be easily replaced by the customer; ▼Main unit can be easily attached and removed with wall attachment
Feature
Capable of measuring a wide range of temperatures from low to high in explosive gas atmospheres; Compact design with integrated body and sensor; Intrinsically safe explosion-proof thermo-hygrometer (Exia IICT4 Ga); Stable measurement achieved with capacitance humidity sensor; Small sensor unit allows measurement in small spaces; Intrinsically safe explosion-proof thermo-hygrometer; ▼Insulation barrier eliminates need for Class A grounding; Equipped with high-precision sensor; ▼Humidity can be measured at ±2%rh over a wide range; ▼Platinum resistance thermometer used for temperature sensor; Easy maintenance; ▼Sensor unit can be easily replaced by the customer; ▼Main unit can be easily attached and removed with wall attachment*Sensor type: Integrated type*Humidity output: 0 to 100%rh*Temperature output span: -40 to 60°C (standard)*Model: HN-E800*Humidity sensor: Polymer capacitance type**Measurement range: 0 to 100%rh*1**Accuracy rating*2: ±2%rh (5 to less than 90%rh, at 25°C), ±3%rh (90 to 95%rh, at 25°C)**Output specifications: 4 to 20mADC, 2-wire transmission (for 0 to 100%rh)**Response time: Within 60 seconds (90% response)**Load resistance: 250Ω or less*Temperature sensor: Platinum resistance thermometer Pt100**Measurement range: -20 to 60°C**Accuracy rating*2: ±0.2°C (at 25°C)**Output specifications: 4 to 20mADC 2-wire transmission**Load resistance: 250Ω or less*Type of explosion-proof construction: Intrinsically safe (ia)*Ignition level/explosion class of target gas: IIC T4 Ga*Intrinsically safe related equipment: Uses two insulation barriers B5541*Type examination approval number: No. TC22593X*Power supply voltage: 24V DC ±10%*Power consumption: Approximately 1VA*Operating humidity range: 0 to 100%rh*1*Operating temperature range: -20 to 60°C*Weight (main unit only): Approximately 1.8kg**1 However, do not allow condensation**2 Accuracy when measured in a thermostatic chamber in a sufficiently stable environment at 25°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
