CHINO High-performance radiation thermometer IR-CZ series

Sebelum PPN:
Rp239.999.900 - Rp409.999.900
Spesifikasi
InterfaceRS-485 (transmits measurement data and transmits and receives setting parameters)
Output Signal4 to 20mA DC, isolated output (load resistance 750Ω or less)
Power Consumption (VA)Up to 2.4
Power Input (V)24 DC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Accuracy[Less than 1000°C]: ±5°C, [1000°C or higher but less than 1500°C]: ±0.5% of the measured value, [1500°C or higher]: ±0.6% of the measured value
ReproducibilityWithin 0.5 °C
Resolution (°C)0.5
Response Time (ms)2 to 15 (when measuring above 50°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The IR-CZ series is a stationary radiation thermometer with an integrated digital temperature display and external measurement output.
A radiation thermometer that can measure the temperature of polyester film.
*When ordering a product number that includes (a complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
*Please note that specifications and appearance may be changed without notice for improvement purposes.
*Please check the manufacturer's website for the latest information.
Warning
*When ordering a product number that includes (a complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
*Please note that specifications and appearance may be changed without notice for improvement purposes.
*Please check the manufacturer's website for the latest information.
Feature
The IR-CZ series is a stationary radiation thermometer with an integrated digital temperature display and external measurement output.
A radiation thermometer that can measure the temperature of polyester film.

Ulasan Produk

Tidak ada ulasan