CHINO High precision thermometer (for 2 points)

Sebelum PPN:
Rp219.999.900
Spesifikasi
Current (mA)Regulation: 1
Input Connector2- or 8-point/5-pin industrial DIN socket
InterfaceCommunication: RS-232C (9600bps fixed)
Measuring Temperature Range-200~850°C(JIS,DIN,CvD)/-200~892°C(ITS90)
Number of Input Points2 points
Operating Temperature Range (°C)0~40
Power ConsumptionMax 30VA
Power Supply90~264V AC 47~63Hz
Rated Accuracy±0.01°C (CAB-F201 main unit)
Resolution (°C)Display: 0.001
Temperature coefficient0.00005°C/°C
Type of InputPt100 (4-wire)/High alpha probe up to 0.00392

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CAB-F201 is a high-precision digital thermometer for resistance thermometers, capable of measuring temperatures at 2 or 8 points. It can memorize the calibration data of the temperature sensor, enabling accurate temperature measurement.
Feature
The CAB-F201 is a high-precision digital thermometer for resistance thermometers, capable of measuring temperatures at 2 or 8 points. It can memorize the calibration data of the temperature sensor, enabling accurate temperature measurement.

Ulasan Produk

Tidak ada ulasan