CHINO Handy Thermo-Hygrometer (Probe Type)

Sebelum PPN:
Rp8.099.900 - Rp11.999.900
Spesifikasi
Humidity Measurement Range (%)5~95RH
Mass (g)Approximately 250 (excluding batteries)
Mounting TypeHandy type
Power SupplyAAA alkaline batteries x 2
Responsiveness40 seconds
Temperature DisplayDigital
Temperature Measurement Range (°C)-20~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a thermo-hygrometer that has a fast response time, a simple design, and can measure temperature and humidity speedily with simple operations.
Compact, lightweight, easy to grip, and easy to press Standard model with center button calculation function (maximum value, minimum value, average value) Telescopic shaft set type for height measurement
Daily temperature / humidity check, air conditioner inspection
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Warning
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Feature
It is a thermo-hygrometer that has a fast response time, a simple design, and can measure temperature and humidity speedily with simple operations.
Compact, lightweight, easy to grip, and easy to press Standard model with center button calculation function (maximum value, minimum value, average value) Telescopic shaft set type for height measurement
Use
Daily temperature / humidity check, air conditioner inspection

Ulasan Produk

Tidak ada ulasan