CHINO Handy Thermo-Hygrometer (Integrated Type)

Sebelum PPN:
Rp7.999.900
Spesifikasi
Content[Documents] Certificate text, standard instrument details, traceability system diagram, standard inspection report
Humidity Measurement Range (%)5~95RH
Mass (g)Approximately 92 (excluding batteries)
Mounting TypeHandy type
Power SupplyAAA alkaline batteries x 2
Responsiveness40 seconds
Temperature DisplayDigital
Temperature Measurement Range (°C)-10~45
TypeStandard model that can also display the average value etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This thermo-hygrometer has a fast response time, a simple design, and easy operation to measure temperature and humidity quickly. It is small, lightweight, and easy to hold. It also has a center button that is easy to press. It is a standard model with calculation functions (maximum, minimum, average, dew point temperature). It uses a sensor replacement method, so customers can replace the sensor themselves.
Daily temperature / humidity check, air conditioner inspection
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Warning
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Feature
This thermo-hygrometer has a fast response time, a simple design, and easy operation to measure temperature and humidity quickly. It is small, lightweight, and easy to hold. It also has a center button that is easy to press. It is a standard model with calculation functions (maximum, minimum, average, dew point temperature). It uses a sensor replacement method, so customers can replace the sensor themselves.
Use
Daily temperature / humidity check, air conditioner inspection

Ulasan Produk

Tidak ada ulasan