Myzox Hand Plus Chalkboard Large Green

Sebelum PPN:
Rp969.900
Spesifikasi
Dimensions (mm)182x132
Mass (g)240
Set ContentsBoard, telescopic shaft, marker x 1, hanging case
Shaft Length (mm)190~630

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enlarged board size! Easy to write and excellent photo-taking, reliable shaft fixing Characters, easy to write figures and good photo-taking. Fix and release by turning the shaft left and right. Can be set to any length. The board angle can be adjusted. Locks tightly with fixing screws. Comes with a convenient marker holder and finger guard.
Feature
Enlarged board size! Easy to write and excellent photo-taking, reliable shaft fixing Characters, easy to write figures and good photo-taking. Fix and release by turning the shaft left and right. Can be set to any length. The board angle can be adjusted. Locks tightly with fixing screws. Comes with a convenient marker holder and finger guard.

Ulasan Produk

Tidak ada ulasan