Myzox Hand Plus Board/Large Board

Sebelum PPN:
Rp459.900
Spesifikasi
Dimensions (mm)Board: W182 x H132
Mass (g)240
Set ContentsBoard, telescopic shaft, 1 marker,
Shaft Dimensions (mm)Extendable: 190 x 630
TypeG4 type, large green type (Hand Plus Board Large), marker: fluorescent board marker, fine tip, white

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of steel, magnetic sheets can be used (white: both sides, green: front only).
The white board allows writing on both sides (only the border on the back).
The board is secured with a clip and can be attached and detached with one touch.
The telescopic shaft has four positions, and the board angle can be adjusted.
Comes with a convenient marker holder.
Feature
Made of steel, magnetic sheets can be used (white: both sides, green: front only).
The white board allows writing on both sides (only the border on the back).
The board is secured with a clip and can be attached and detached with one touch.
The telescopic shaft has four positions, and the board angle can be adjusted.
Comes with a convenient marker holder.

Ulasan Produk

Tidak ada ulasan