CHINO Graphic Recorder H288×W288×D205mm KR3S Series

Sebelum PPN:
Rp139.999.900 - Rp259.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 288 x 288 mm paperless recorder that pursues cost performance while inheriting the basic functions of the KR3000 series. It uses a 10.4-inch LCD display with touch panel, and is easy to operate without keys or manuals. It has an accuracy of ±0.1%, and a measurement cycle of 1 second/all points.
Feature
This is a 288 x 288 mm paperless recorder that pursues cost performance while inheriting the basic functions of the KR3000 series. It uses a 10.4-inch LCD display with touch panel, and is easy to operate without keys or manuals. It has an accuracy of ±0.1%, and a measurement cycle of 1 second/all points.

*Dimensions: H288mm x W288mm x D205mm*Weight: Approx. 5.6kg*Rated power supply voltage: 100-240V AC (free power supply), 50/60Hz*Maximum power consumption: 60VA*Number of measurement points: 12*Input type: Full multi-range*Communication interface: Ethernet + upper and lower communication (RS-485)

Ulasan Produk

Tidak ada ulasan