Myzox Futatsu ruler

Sebelum PPN:
Rp999.900
Spesifikasi
Length (m)1
Mass (g)718
Myzox Code102301
Rod Width (mm)64
Size1m2 folded
Thickness (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A two-fold aluminum scale that is convenient for storage. With steel folding metal fittings, it is easy to use and durable. Also, since it has the same width as the free rod, it can be used in combination.
Feature
A two-fold aluminum scale that is convenient for storage. With steel folding metal fittings, it is easy to use and durable. Also, since it has the same width as the free rod, it can be used in combination.

Extension length 1m (1:1) (folded: 50cm)

Ulasan Produk

Tidak ada ulasan