Myzox Folding Leveling Rod Width 64mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
Length (m)1.1
Mass (g)770
Myzox Code220409
Rod Width (mm)64
Size1.1m2 folded
Thickness (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With steel folding metal fittings, it is easy to use and durable.
Since it has the same width as the free rod, it can be used in combination.
LR-56 can stand vertically on the 50 cm scale side.
For on-site construction photo recording
Feature
With steel folding metal fittings, it is easy to use and durable.
Since it has the same width as the free rod, it can be used in combination.
LR-56 can stand vertically on the 50 cm scale side.

Height 1.1m (5: 6) (when folded: 60cm)
Use
For on-site construction photo recording

Ulasan Produk

Tidak ada ulasan