Carton Fixed magnification stereo microscope NSW-1P-260

Sebelum PPN:
Rp27.999.900
Spesifikasi
Dimensions (Width W x Depth D) (mm)(Stage plate) 208 x 217 (Base) 220 x 284
Diopter AdjustmentDiopter adjustable (± 7.2D)
EyepieceDSW10x . 10x Field of View (23)
Focus AdjustmentMirror H movement type
Included AccessoriesEye shade (2 pieces), dust cover, tension control pin
Interpupillary Distance Adjustment Range (mm)52-75
LightingNone
Mass (kg)(Base) 2.9, (Main body) 4.1
Objective Lens1x (filter mounting diameter M49)
Operation Distance (mm)113
Stage PlateMade of acrylic resin (one each for white and black)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Working distance is the distance from the work to the tip of the mirror. * Base dimensions Power cord is not included.
* The height at which the work can be observed is the thickness of the work that can be observed.
Warning
* Working distance is the distance from the work to the tip of the mirror. * Base dimensions Power cord is not included.
* The height at which the work can be observed is the thickness of the work that can be observed.

Ulasan Produk

Tidak ada ulasan