Carton Fixed Variable-magnification stereomicroscope NSW-30PG-260

Sebelum PPN:
Rp39.999.900
Spesifikasi
Actual Field Of View Diameter (mm)23.7.7
Dimensions (Width W x Depth D) (mm)Stage plate: 208 x 217, base: 220 x 284 (not including power cord)
Diopter AdjustmentBinocular diopter adjustable (± 7.2D)
Eye Lens (X)DSW10 . 10 Number of fields of view (23)
Focus AdjustmentMirror H movement type
Included AccessoriesEye shade (2 pcs), Celite, Dust cover, Warranty card, Tension control pin, Lighting protection cover (Double-sided frost, Single-sided frost)
Interpupillary Distance Adjustment Range (mm)52~75
Mass (kg)Head: 1.2, Base: 3.7, Body: Approximately 4.9
Number of LED (pieces)60
Objective Lens (x)1.3
Operation Distance (mm)82.5
Overall Magnification10 times / 30 times
Stage PlateMade of acrylic resin (one each for white and black)
TypeBinocular fixation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With new LED lighting device.
The LED lighting built into the stand has less effect on WD.
You can observe and work in a bright field of view.
Feature
With new LED lighting device.
The LED lighting built into the stand has less effect on WD.
You can observe and work in a bright field of view.

Ulasan Produk

Tidak ada ulasan