Carton Finest loupe Cullinan PRO-10 times

Sebelum PPN:
Rp2.999.900
Spesifikasi
Dimensions, Height x Width (mm)43 (up to 79) x 24
Included AccessoriesCase, neck strap
Lens Diameter (mm)18
Magnification (times)10
Mass (g)40
Resolution67 lines / mm or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lens design that fully corrects chromatic aberration and distortion.
An optical lens with excellent spectral transmittance is used to prevent coloring by the lens.
The lens uses a completely symmetrical three-lens bonding without coating. It can be observed from both sides.
Feature
Lens design that fully corrects chromatic aberration and distortion.
An optical lens with excellent spectral transmittance is used to prevent coloring by the lens.
The lens uses a completely symmetrical three-lens bonding without coating. It can be observed from both sides.

Case, neck strap

Steinheil type with 3 sheets

Ulasan Produk

Tidak ada ulasan