Myzox Extra small 20 type Stevenson screen

Sebelum PPN:
Rp17.999.900
Spesifikasi
Dimensions (Width W x Depth D) (mm)Roof: 300 x 265
Dimensions, Width W x Depth D x Height H (mm)Back plate: 275 x 15 x 550
Included AccessoriesU bolt (2 pieces)
Inner Dimensions, Width W x Depth D x Height H (mm)200 x 180 x 250 (maximum 330)
Mass (kg)3
Myzox Code218608
Outer Dimensions, Width W x Depth D x Height H (mm)250x200x390
TypeExtra small 20 type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-grade cypress material that can be mounted on a wall or an iron pillar and can store a small self-recording thermo-hygrometer. (Some are made of cedar)
All metal fittings are made of stainless steel.
U bolt is included as standard. Can be immediately attached to an iron pillar.
Feature
A high-grade cypress material that can be mounted on a wall or an iron pillar and can store a small self-recording thermo-hygrometer. (Some are made of cedar)
All metal fittings are made of stainless steel.
U bolt is included as standard. Can be immediately attached to an iron pillar.

Ulasan Produk

Tidak ada ulasan