Myzox Extra small 14-type 100-leaf box

Sebelum PPN:
Rp8.599.900
Spesifikasi
Dimensions (mm)Body dimensions: Width 140 x Height 320 x Depth 45, Body external dimensions: Width 180 x Height 350 x 68, Roof: Width 200 x Depth 152, Back plate: Width 180 x Height 500 x Depth 8
Included AccessoriesU bolt (M8 x 118) x 2
Mass (kg)1.5 (including brackets)
Myzox Code220811
TypeSingle leaf type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lot of high-grade cypress wood is used. (Some are fir wood)
All metal fittings are made of stainless steel.
U bolt is included as standard.
Assembled and can be immediately attached to an iron pillar.
Uses highly durable outdoor paint.
3 ventilation holes.
Feather shape: Single leaf type
Stores thermometers and hygrometers for accurate measurement
Feature
A lot of high-grade cypress wood is used. (Some are fir wood)
All metal fittings are made of stainless steel.
U bolt is included as standard.
Assembled and can be immediately attached to an iron pillar.
Uses highly durable outdoor paint.
3 ventilation holes.
Feather shape: Single leaf type
Use
Stores thermometers and hygrometers for accurate measurement

Ulasan Produk

Tidak ada ulasan