Carton Epi-illumination / transmission DSZ-44IT

Sebelum PPN:
Rp60.999.900
Spesifikasi
Base Dimensions (mm)W191 x D266.6 (excluding power cord)
Diopter AdjustmentBinocular diopter adjustable (± 7.2D)
EyepieceDSW10x . 10x Field of View (23)
Focus AdjustmentMirror H movement type
Included AccessoriesEyeshade (2), Celite, dust cover, warranty, tension control pin
Interpupillary Distance Adjustment Range (mm)52-75
LightingEpi-illumination: LED dimming, transmitted illumination: LED dimming
Mass (kg)Head: 1.5, Base: 3.1, Body: 4.6
Objective Lens[Filter mounting diameter M49] 1x to 4.4x (zoom ratio 4.4)
Operation Distance (mm)90 (distance from the workpiece to the tip of the body)
Stage PlateDIA100mm, made of acrylic resin (white / black one each)
TypeBinocular zoom

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in epi-illumination / transmission white LED dimming lighting device
Feature
Built-in epi-illumination / transmission white LED dimming lighting device

Eyeshade (2), Celite, dust cover, warranty, tension control pin

Distance from the center of the pole to the center of the objective lens: 153.4mm

Ulasan Produk

Tidak ada ulasan