Myzox Elevator tripod for light sky

Sebelum PPN:
Rp5.499.900
Spesifikasi
Elevation Range (mm)(Pipe) 1st stage: 540, 2nd stage: 530
Length when Shortened (mm)1260
Mass (kg)6.8
Myzox Code217425
Overall Length3010
Working height (mm)About 2900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it extends about 3m, it is ideal for marking out light weather, equipment, and various finishing works in high places.
With a 2-step lifting mechanism.
Equipped with a fall prevention chain. Even on slippery floors, it stops spreading and enables reliable measurement.
Flat pedestal 5 / 8inch.
For sumi-inking at high places
Feature
Since it extends about 3m, it is ideal for marking out light weather, equipment, and various finishing works in high places.
With a 2-step lifting mechanism.
Equipped with a fall prevention chain. Even on slippery floors, it stops spreading and enables reliable measurement.
Flat pedestal 5 / 8inch.
Use
For sumi-inking at high places

Ulasan Produk

Tidak ada ulasan