Myzox Elevator tripod (for sumi appearance device only)

Sebelum PPN:
Rp809.900
Spesifikasi
Elevation Range (mm)245
Length when Shortened (mm)410
Mass (kg)0.61
Myzox Code215950
Overall Length (mm)1245

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The leg head screw is a 5/8 inch screw.
Elevator lifting hardness adjustment mechanism included.
Safe design with a tripod fall prevention bar.
Penetration structure where you can see the ink.
Lightweight type
Feature
The leg head screw is a 5/8 inch screw.
Elevator lifting hardness adjustment mechanism included.
Safe design with a tripod fall prevention bar.
Penetration structure where you can see the ink.
Lightweight type

Ulasan Produk

Tidak ada ulasan