Sebelum PPN:
Rp16.999.900 - Rp28.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Compatibility | Sensor unit compatibility |
|---|---|
| Load Resistance | 500Ω or less (when power supply voltage is 24V) |
| Measurement Range (%RH) | 0~95 |
| Mounting | Screw fastening (M4 screws x 2) |
| Operating Temperature/Humidity Range | -10 to 55°C, 0 to 95%RH (no condensation) |
| Output Signal | 4 to 20mA 2-wire transmission (for 0 to 55°C) |
| Power Supply Voltage (V) | 12~24DC |
| Rated Accuracy | ±2%RH (5 to 90%RH) at 25°C |
| Response Time | Within 15 seconds (90% response) *1 |
| Size (mm) | 85x145x32 |
| Type of Connection | Spring terminal block (AWG14 to 28) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HN-EK series is a high-performance, highly reliable wall-mounted thermo-hygrometer with a two-wire transmission system that uses a polymer capacitance humidity sensor developed by Chino.
It can be attached to an indoor wall and used to measure temperature and humidity.
Reduces the influence of heat conduction from the mounting wall, enabling more accurate temperature and humidity measurement
Slim design that can be installed anywhere
The sensor unit is a fully interchangeable type, so only the sensor unit can be replaced, making maintenance easy.
Indoor environment management, air conditioning management and measurement, clean rooms, office air conditioning, store air conditioning, pharmaceutical companies, animal breeding rooms, Stevenson screens
*1 Response condition: Step response in the humidification direction *When ordering a product number that includes (complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
It can be attached to an indoor wall and used to measure temperature and humidity.
Reduces the influence of heat conduction from the mounting wall, enabling more accurate temperature and humidity measurement
Slim design that can be installed anywhere
The sensor unit is a fully interchangeable type, so only the sensor unit can be replaced, making maintenance easy.
Indoor environment management, air conditioning management and measurement, clean rooms, office air conditioning, store air conditioning, pharmaceutical companies, animal breeding rooms, Stevenson screens
*1 Response condition: Step response in the humidification direction *When ordering a product number that includes (complete set of traceability documents), please specify the name to be written on the documents.
*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
Warning
*1 Response condition: Step response in the humidification direction *When ordering a product number that includes (complete set of traceability documents), please specify the name to be written on the documents.*Please note that products with (complete set of traceability documents) cannot be canceled or returned after ordering.
*For products that include (a complete set of traceability documents), the manufacturer will inspect and calibrate the product before including the documents.
Feature
The HN-EK series is a high-performance, highly reliable wall-mounted thermo-hygrometer with a two-wire transmission system that uses a polymer capacitance humidity sensor developed by Chino.It can be attached to an indoor wall and used to measure temperature and humidity.
Reduces the influence of heat conduction from the mounting wall, enabling more accurate temperature and humidity measurement
Slim design that can be installed anywhere
The sensor unit is a fully interchangeable type, so only the sensor unit can be replaced, making maintenance easy.
No candidate: HN-EKA2N, humidity sensor: polymer capacitance type
Use
Indoor environment management, air conditioning management and measurement, clean rooms, office air conditioning, store air conditioning, pharmaceutical companies, animal breeding rooms, Stevenson screensProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
