Myzox Electronic automatic leveling real green laser sumi appearance device G-440SR

Sebelum PPN:
Rp30.999.900
Spesifikasi
AS ONE Part Number64-8350-22
Accuracy (mm)[Vertical and parallel lines] ± 1 / 10m
Automatic Correction RangeAbout 2.0 °C
Battery Life (hour)Approx. 2 (full line / rechargeable battery)
Cord222723
Dimensions (Length L x Width W x Height H) (mm)152x148x223
Laser Class2M(JIS:C6802:2014)
Light SourceVisible semiconductor laser (Line: Green / Ink: Red)
Line Width (mm)2.5 or less / 5m
Mass (kg)1.7 (excluding battery)
Method[Leveling] 2-axis electronic automatic leveling
Myzox Code222723
Operating Temperature Range (°C)-5~40
Power SupplyAA batteries or rechargeable batteries x 4, AC adapter
Protection ClassIP54
Set ContentsMain unit, instruction manual, charger, AC adapter, light receiver (GL-RE4), rod clamp (GL-RC), elevator tripod (LET-B), storage case, nickel-metal hydride rechargeable battery x 4, 9V alkaline battery , Shoulder belt
Wavelength (nm)510-520 (line)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan