Myzox DURALUMIN Pin Pole

Sebelum PPN:
Rp1.899.900
Spesifikasi
Dimension (DIAmm)9x1000
Hardness105HB
Mass (g)180
MaterialDuralumin (A2017)
Myzox Code223349
Overall Length (mm)1000
PrintingRed paint (10 cm pitch, silver is the material)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surprisingly lighter than one shirt. Fatigue reduction and efficiency improvement. 1.6 times the hardness of aluminum.
* Product specifications are subject to change. Please contact us for the latest information.
Warning
* Product specifications are subject to change. Please contact us for the latest information.
Feature
Surprisingly lighter than one shirt. Fatigue reduction and efficiency improvement. 1.6 times the hardness of aluminum.

Ulasan Produk

Tidak ada ulasan