Myzox Dual frequency RTK-GNSS receiver GEO WALKER

Sebelum PPN:
Rp85.999.900
Spesifikasi
AccuracyHorizontal position: SBAS 1.0m CEP, RTK 1cm+1ppmxD CEP, Vertical position: RTK 1cm+1ppmxD CEP
Applicable Frequency1559-1606MHz/1197-1249MHz
Bluetooth4.2
Continuous Operating Time (hour)About 9
Dust / Water ProtectionEquivalent to IP66 (when battery box is locked)
Main Unit Dimensions (mm)188 x 163 x 100 (including mounting part)
Mass of Main Unit (kg)Approximately 1 (including batteries)
Set ContentsGEO WALKER main unit, 12 rechargeable Ni-MH batteries (AA size), 2 chargers (4 batteries can be charged simultaneously per unit), hard carrying case, quick start guide, warranty card
Warranty Period1 year (Japan only. Accessories are not covered by the warranty.)
Wi-Fi802.11 b/g/n 2.4GHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Entry model machine capable of centimeter-level positioning Achieves more stable positioning accuracy by supporting multiple satellite positioning systems. Supports network type RTK. Highly accurate measurement is possible with only one unit. Achieve IP66. It can be used without problems even in rainy weather. It weighs less than 2 kg even with the pole, making it easy to carry and less tiring.
*CEP (mean error radius) is the radius of the circle that represents the range where the receiver exists with a probability of 50%.
Warning
*CEP (mean error radius) is the radius of the circle that represents the range where the receiver exists with a probability of 50%.
Feature
Entry model machine capable of centimeter-level positioning Achieves more stable positioning accuracy by supporting multiple satellite positioning systems. Supports network type RTK. Highly accurate measurement is possible with only one unit. Achieve IP66. It can be used without problems even in rainy weather. It weighs less than 2 kg even with the pole, making it easy to carry and less tiring.

[DMP] Acceleration, gyro, magnetic sensor each 3 axes, reference tilt correction error <5° approx. 3cm <10° approx. u-blox F9P Engine, GPS L1C/A L2C, GLONASS L1OF L2OF, Galileo E1B/C E5b, BeiDou B1l B2l, QZSS L1C/A L1S L2C, [Update rate] RTK up to 20Hz, [Phase center] Horizontal: 5/8 Inch screw center, vertical: +88 mm above the screw hole on the bottom of the main body

Ulasan Produk

Tidak ada ulasan