Myzox Digital temperature / humidity meter / dew point meter H560

Sebelum PPN:
Rp3.899.900
Spesifikasi
Accuracy±0.5°C±3%(20~80%)
Display Resolution0.1°C/0.1%
FunctionDew point calculation
Humidity Measurement Range (%)0~99
Included Accessories2 AAA alkaline batteries
Myzox Code219094
Temperature DisplayDigital
Temperature Measurement Range (°C)-40~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
17mm thin pocket size.
Wide measurement range.
Dew point calculation / wet-bulb temperature display.
Maximum / minimum / hold display.
With table stand / protective cap.
Auto power off switching.
Temperature and humidity measurement
Feature
17mm thin pocket size.
Wide measurement range.
Dew point calculation / wet-bulb temperature display.
Maximum / minimum / hold display.
With table stand / protective cap.
Auto power off switching.
Use
Temperature and humidity measurement

Ulasan Produk

Tidak ada ulasan

Halaman Terkait