Myzox Digital level Digilevel V series

Sebelum PPN:
Rp2.199.900 - Rp2.999.900
Spesifikasi
Bubble tube accuracy±1.0mm/m
IP GradeIP54
Included AccessoriesSpecial case, instruction manual
Measuring Range4x90°(0~360°)
Minimum Reading0.05°.0.08%.1mm/m
Operating Temperature (°C)0~40
Power SupplyAAA alkaline batteries x 2 (sold separately)
Storage Temperature (°C)-10~50
Units of MeasurementAngle (°) / Gradient (%) / mm/m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision 360° measurement with a green LED display that can be clearly seen in both bright and dark places. (4 x 90°) Digital direct reading of angle, slope, and rise. Auto reversing LED display. Data hold function. Notifies 0°/90° with a signal sound. 0 set function that can set the reference angle. Self-calibration function. Auto battery off function (about 3 minutes after stationary). The remaining battery level is indicated by the battery mark.
Feature
High-precision 360° measurement with a green LED display that can be clearly seen in both bright and dark places. (4 x 90°) Digital direct reading of angle, slope, and rise. Auto reversing LED display. Data hold function. Notifies 0°/90° with a signal sound. 0 set function that can set the reference angle. Self-calibration function. Auto battery off function (about 3 minutes after stationary). The remaining battery level is indicated by the battery mark.

Ulasan Produk

Tidak ada ulasan