CHINO Digital Handy Thermometer

Sebelum PPN:
Rp9.199.900
Spesifikasi
Content[Documents] Certificate text, standard instrument details, traceability system diagram, standard inspection report
Dimensions, Width W x Depth D x Height H (mm)76x36.3x164
Mass (g)250
Measuring Range (°C)-200~1370
Mounting TypeHandy type
Power SupplyAA batteries x 2 (included)
Temperature Display(Minimum) 0.1 / 1 °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large LCD screen (56 x 42 mm) is easy to read. One unit can measure multiple thermocouples, including K, T and Pt100Ω.
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Warning
*Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.
Feature
The large LCD screen (56 x 42 mm) is easy to read. One unit can measure multiple thermocouples, including K, T and Pt100Ω.

Ulasan Produk

Tidak ada ulasan