Myzox Core pack film

Sebelum PPN:
Rp4.599.900
Spesifikasi
Length (m)100
Myzox Code212439
Thickness (mm)0.07
Width (mm)165

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent chemical resistance and water resistance, so it protects the core from chemicals and moisture.
For core protection
Feature
It has excellent chemical resistance and water resistance, so it protects the core from chemicals and moisture.
Use
For core protection

Ulasan Produk

Tidak ada ulasan