Myzox Compact Real Green Laser Marker

Sebelum PPN:
Rp9.199.900 - Rp12.999.900
Spesifikasi
Accuracy (mm)[Horizontal and vertical lines] ± 1 / 7.5m
Automatic Correction RangeAbout 1.5 °
Dimensions (Length L x Width W x Height H) (mm)110x115x165
Dust / Water ProtectionIP54 (excluding battery box)
Laser Class2M(JIS:C6802:2014)
Light SourceVisible semiconductor laser (Line: Green / Ink: Red)
Line Width (mm)2.5 or less / 5m
Mass (kg)0.75 (excluding battery)
Method[Leveling] Magnetic brake type
Operating Temperature Range (°C)-5~40
Power SupplyAA batteries x 4
Set ContentsBody, protective cap for legs, instruction manual, light receiver (GL-RES), rod clamp (GL-RC), elevator tripod (LET-S), storage case, AA alkaline battery, 9V alkaline battery
Wavelength (nm)510-520 (line)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance compact design.
Achieve powder p9 by arranging by utilizing the internal space as much as possible.
Handy size that fits securely in your hand.
The rubber cap suppresses slippage that may occur when the aircraft is rotating.
Feature
High-performance compact design.
Achieve powder p9 by arranging by utilizing the internal space as much as possible.
Handy size that fits securely in your hand.
The rubber cap suppresses slippage that may occur when the aircraft is rotating.

Ulasan Produk

Tidak ada ulasan