Myzox Compact Prism Patchipuri 2

Sebelum PPN:
Rp5.099.900
Spesifikasi
Applicable Pole Diameter (mm)9
Dimensions (mm)About 50 x 32.8 x 27.6
Included AccessoriesSpirit level (PC-40L), corner adapter, special case, lens cap
Mass of Main Unit (g)About 26.5
Offset0mm
Offset Angle (°)Tilt: elevation angle 34°/depression angle 21°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install, just snap it onto the pole. Prism height can be checked from the back of the prism. A 0.7-inch (about 18 mm) prism can be used to get as close as possible to a measuring point in a narrow area. Add 4.5mm to the distance value when measuring the wall surface. The elevation angle of the prism has been expanded from 21° to 34° from the conventional Pachipuri, enabling surveying at a closer distance. By reviewing the structure, the angle of elevation has been increased from 21° to 34°, and the distance that can be measured with the prism facing directly has decreased from approximately 3.65m to approximately 2.1m, making it possible to measure at a shorter distance. rice field.
Feature
Easy to install, just snap it onto the pole. Prism height can be checked from the back of the prism. A 0.7-inch (about 18 mm) prism can be used to get as close as possible to a measuring point in a narrow area. Add 4.5mm to the distance value when measuring the wall surface. The elevation angle of the prism has been expanded from 21° to 34° from the conventional Pachipuri, enabling surveying at a closer distance. By reviewing the structure, the angle of elevation has been increased from 21° to 34°, and the distance that can be measured with the prism facing directly has decreased from approximately 3.65m to approximately 2.1m, making it possible to measure at a shorter distance. rice field.

Ulasan Produk

Tidak ada ulasan